Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Diamond Tip Scribers, Electron Microscopy Sciences

Diamond Tip Scriber, 60°, Straight Head, 1/4" (handle), 6", 1/8"
  100500-584
Diamond Tip Scribers, Electron Microscopy Sciences
  100500-584
Diamond Tip Scribers, Electron Microscopy Sciences
Diamond Tip Scribers, Electron Microscopy Sciences

Diamond Tip Scriber, 60°, Straight Head, 1/4" (handle), 6", 1/8"

 
$169.86
   
Box of 6
 
   
 

Diamond tip scribers are in wide use throughout the laboratory. It leaves a permanent marking on virtually any surface, including metal, glass, or plastic.

  • Hexagonal aluminum pencil shaped body with a mill finish
  • Natural diamond tip
  • Protective cap included
  • Straight and Angle tip scribers are available
 
  • Point size:
    1/8"
  • Description:
    Diamond Tip Scriber, 60°, Straight Head
  • Length:
    6"
  • Diameter:
    1/4" (handle)
Accessories

 

  •  
    Description
     
     
  • 100491-584
    Refill for Diamond Tip Retractable Scriber, 60° Tip Finish
       
    Each - $27.30

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.