Cryostore® Boxes, Electron Microscopy Sciences
Product Details & Documents
Made from strong Polycarbonate, these durable cryogenic storage boxes are designed to be used at temp-eratures between –190 °C and +121 °C and are auto-clavable
Polycarbonate Boxes for Freezer Storage. Racks stack on top of each other to consolidate storage space. Transparent lid allows for easy viewing of samples and location. Polycarbonate boxes areautoclavable at 120°C for 20 minutes at 15psi. Each box includes drain holes in the base and air vents in the lid to minimize condensation. Available in Blue, Green, Red and Yellow. Removal of vials is facilitated by an innovative tool called the Vial Picker, which is supplied with each storage box.
Made from strong Polycarbonate, these durable cryogenic storage boxes are designed to be used at temp-eratures between –190 °C and +121 °C and are auto-clavable. Different models are available to accommodate ®tubes from 1 to 5 mL.
A transparent cover allows the user to see the contents of the box, and is keyed to the base to prevent misalignment. Being printed with a series of squares (numbered from 1 to 81, or from 1 to 100), the surface accepts writing with markers for better inventory control.
A unique color-coding system uses color plastic grids inserted to separate the cover from the base of the 81-place box. Boxes are made to accept 100 tubes have a colored base instead of grid. A choice of four popular colors is available: blue, green, red and yellow.
A transparent cover allows the user to see the contents of the box, and is keyed to the base to prevent misalignment. Being printed with a series of squares (numbered from 1 to 81, or from 1 to 100), the surface accepts writing with markers for better inventory control.
A unique color-coding system uses color plastic grids inserted to separate the cover from the base of the 81-place box. Boxes are made to accept 100 tubes have a colored base instead of grid. A choice of four popular colors is available: blue, green, red and yellow.
Different models are available to accommodate ®tubes from 1 to 5 mL.
Specifications
- No. of Holes:81
- Color:Blue
- Dimensions:5¼×5¼×3 1/8
- For tubes:4 ml Tubes
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



