Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Hi/Lo Write-On Temperature Tape, Electron Microscopy Sciences

White, 36.6 m (40 yds.), 19.0 mm (¾")
Catalog # 100488-148
 :  77010-W2
Hi/Lo Write-On Temperature Tape, Electron Microscopy Sciences
Catalog # 100488-148
Hi/Lo Write-On Temperature Tape, Electron Microscopy Sciences
Hi/Lo Write-On Temperature Tape, Electron Microscopy Sciences

White, 36.6 m (40 yds.), 19.0 mm (¾")

Price
$29.37
Log in for availability
Roll of 1
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

All rolls fit on a standard 25.4 mm (1") or 76 mm (3") core

These color-coded label tapes work well with all glass and plastic labware, racks, tubing, bags, boxes, and cabinets. It adheres to any surface and peels off without leaving a sticky residue. Tapes resist moisture and most solvents and can withstand autoclaving (250°F). It may be used as well down to -73°C.

All rolls fit on a standard 25.4 mm (1") or 76 mm (3") core. Tape is available in widths of 12.7 mm (1/2"), 19 mm (3/4"), and 25.4 mm (1"). Measures 40 yards (36.6 M) long.

Tape is available in widths of 12.7 mm (1/2"), 19 mm (3/4"), and 25.4 mm (1"). Measures 40 yards (36.6 M) long.

Specifications
  • Width:
    19.0 mm (¾")
  • Color:
    White
  • Length:
    36.6 m (40 yds.)

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.