Universal® Wall Files
Expandable single pocket with add-on pocket, Three-pocket starter sets (UNV53682), Clear, Letter, 1, 12¾", 1¾", 7"
Catalog # 500010-821
Supplier: Janitorial Supplies
Supplier #: UNV53692
Jump to:
Product Details & Documents
Expandable system lets you customize your wall filing system
Simply add pockets as your organization needs grow. Mounting hardware included. Sturdy plastic is tough enough for active environments.
Specifications
- For Use With:Three-pocket starter sets (UNV53682)
- Color:Clear
- Height:7"
- Size:Letter
- Depth:1¾"
- Type:Expandable single pocket with add-on pocket
- Width:12¾"
- No. of pockets:1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



