Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Stereo Viewers, Electron Microscopy Sciences

Pocket Mirror Stereo Viewer
  100496-268
Stereo Viewers, Electron Microscopy Sciences
  100496-268
 :  
Stereo Viewers, Electron Microscopy Sciences
Stereo Viewers, Electron Microscopy Sciences

Pocket Mirror Stereo Viewer

 

A simple device, used for viewing a set of 3-dimensional aerial photos in 3-dimension. It comes with two support legs that are folded flat for storage and are unfolded for the viewing position. Photos are viewed through the two lenses simultaneously with both eyes. Lenses may be adjusted for suitable eye-to-eye width. The coated lenses are 32 mm in diameter.

2X Size: 118 x 56 x 124 mm, Net Weight: 227g
4X Size: 118 x 56 x 82 mm, Net Weight: 216g

 
  • Magnification:
  • Description:
    Pocket Mirror Stereo Viewer
Accessories

 

  •  
    Description
    Material
    Graduations
     
     
  • 100491-452
    Scale 50, marking area: 50 mm
    Glass
    0.1 mm
       
    Each - $219.62

 

  •  
    Description
    Material
    Graduations
     
     
  • 100491-454
    Scale 100, marking area: 100 mm
    Glass
    0.1 mm
       
    Each - $357.66

 

  •  
    Description
    Material
    Graduations
     
     
  • 100491-456
    Scale 200, marking area: 200 mm
    Glass
    0.1 mm
       
    Each - $571.38

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.