Cryo Aprons, Electron Microscopy Sciences
Cryo apron, S, Regular, 90.85 cm (36")
100491-734
Minority or Woman-Owned Business Enterprise
: 71080
Cryo Aprons, Electron Microscopy Sciences
100491-734
Minority or Woman-Owned Business Enterprise
These aprons are 100% water-proof with adjustable straps, for neck and waist.
- Clothing Size:S
- Garment fit:Regular
- Type:Cryo apron
- Length:90.85 cm (36")
- Cat. No.:100491-734
- Risk area:Cryo
- Garment application:Outdoor|Laboratory
- Gender:Unisex
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



