Modular Blocks, Electron Microscopy Sciences
Product Details & Documents
Solid black anodized aluminum blocks for better heat retention.
Block includes thermometer well for monitoring block temperatures. Close contact of tubes to block walls, provides excellent heat transfer. Block puller included with all models. For use with all our brand modular dri-baths. Single block size: 3.75W×2.9D×2" H (9.5×7.4×5.1 cm).
Specifications
- Model:2081Q
- Description:Modular block
- No. of wells:12
- Holds:17 - 18 mm Dia Test Tubes
- Cat. No.:101412-744
Accessories
Product Information
- Catalog #ModelHoldsAvailabilityPrice
- Stainless steel cover for models 2064Q and 2065Q
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



