Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Tungsten Wire Filaments, Electron Microscopy Sciences

Tungsten Wire Filaments, Electron Microscopy Sciences

Triple tungsten V-shaped filaments, 3/4" (19 mm) v-opening, 0.02" (0.50 mm), 3.5"
Catalog # 100502-716
Supplier #:  73844
Tungsten Wire Filaments, Electron Microscopy Sciences
Catalog # 100502-716
Tungsten Wire Filaments, Electron Microscopy Sciences

Triple tungsten V-shaped filaments, 3/4" (19 mm) v-opening, 0.02" (0.50 mm), 3.5"

Price
$51.19
Log in for availability
Pack of 10
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

V-shaped filaments are high purity, vacuum grade tungsten wire 0.02" (0.50 mm) diameter, V-shaped filaments ½" (12.7mm) deep, with a bottom angle of 45°, either single wire or triple strand.

Coiled filaments are single or 3-strand coiled tungsten filaments, 0.5 mm (0.002") diameter wires.

Specifications
  • Ø:
    0.02" (0.50 mm)
  • Description:
    Triple tungsten V-shaped filaments, 3/4" (19 mm) v-opening
  • Length:
    3.5"

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.