Micro Cover Glasses, Square and Rectangular Sizes, Electron Microscopy Sciences
Product Details & Documents
The Micro Cover Glasses are manufactured from clear white, borosilicate glass. They offer super clarity, are perfectly flat, and corrosion resistant.
- Uniform in size and thickness
- Square slides are 22 x 22 mm
- Rectangular slides are 22 mm wide and 30, 40 or 50 mm long
Documents
EMS-Core Sampling Tools
Product Literature
Specifications
- Numbering:#1
- Volume:1 oz.
- Description:Cover glasses, rectangular
- L×W:50×22 mm
- Packed:70 pieces/oz.
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



