Gel Loading Tips, Electron Microscopy Sciences
KENDALL’s low binding tips ensure accuracy and precision by bonding a proprietary polymer to the resin. Precision and accuracy are increasingly important in molecular biology labs. A pipetter can be 99% accurate and precise, but the tip can com-promise performance by retaining or binding a sample.
- Reduces the surface energy of liquid and repels any substance
- Not detectable/Non-reactive
- Extracted only by a fluorinated solvent
- Autoclaving will not compromise performance
- Available in convenient hinged racked package
- Gel Loading Tips features
Low Binding Polymer Technology: A manufacturing process that binds a perfluorooctyl polymer to polypropylene resin–resulting in an exposed trifluoromethyl surface.
Tips and racks are fully autoclavable. Lengths 83 mm (200 µl tips) or 45 mm (10 µl tips) for access to bottom of narrow vessels, 5 µl graduation for volume QuickCheck. Universal fit for most research-grade pipetters.
Different outside dimensions:
0.57 mm Ext.Ø for loading protein gels. A white rack
0.37 mm Ext.Ø for 0.4 mm thick polyacrylamide sequencing gels. A yellow rack
0.17 mm Ext.Ø for 0.2 mm thick sequencing gels. A blue rack
- Volume:5 - 200 µl
- Length:8.3 cm (3.27")
- Tip color:Blue
- Packed:196 Tips/Rack
- Tip style:Flat, O.D. 0.17 mm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



