Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
TSK-Gel® Amide-80 Columns, Tosoh Bioscience

TSK-Gel® Amide-80 Columns, Tosoh Bioscience

TSK-Gel® Amide-80, Amide, 5 µm, 4.60 mm, 250 mm, 0.8 - 1.0 mL/min, Silica
Catalog # 100367-300
Marketsource
Supplier #:  13071
TSK-Gel® Amide-80 Columns, Tosoh Bioscience
Catalog # 100367-300
Supplier:  
Marketsource
TSK-Gel® Amide-80 Columns, Tosoh Bioscience
TSK-Gel® Amide-80 Columns, Tosoh Bioscience

TSK-Gel® Amide-80, Amide, 5 µm, 4.60 mm, 250 mm, 0.8 - 1.0 mL/min, Silica

Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
TSKGEL AMIDE-80 4.6MM X 25CM Catalog #78048-740

 

Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

TSK-Gel® Amide-80 are stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis.

  • For the separation of hydrophilic and polar compounds
  • Max. pressure: 150 kg/cm²
  • Organic solvents: 0 to 100%
  • Temperature range of 10 to 80 °C

These columns reduce analysis time and improve peak capacity and sensitivity for HPLC and LC-MS analysis.

Specifications
  • Flow rate:
    0.8 - 1.0 mL/min
  • Ø int.:
    4.60 mm
  • Particle Size:
    5 µm
  • Description:
    TSK-Gel® Amide-80
  • Length:
    250 mm
  • Packing material:
    Silica
  • Phase:
    Amide
  • Cat. No.:
    100367-300
  • USP Code:
    L68
  • pH Range:
    2.0 - 7.5
  • Temperature Limit:
    80 °C
  • Surface Area:
    450 m²/g
  • Max. Pressure:
    150 bar

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.