Double Sided Conductive Cohesive Sheets, Electron Microscopy Sciences
Product Details & Documents
For adhesion of specimens and particles for scanning electron microscopy examination.
- Minimum impurities - Maximum conductivity
- Produces minimum gas under vacuum conditions
- Easy handling
- W× L: 5 x 12 cm
These conductive cohesive sheets offer good adhesion to the specimen and yield good conductivity and background structures, even with particles as small as 15 microns.
Silver cohesive sheet:
Adhesive power 880 gf/25 mm
Thickness 0.13 mm
Resistivity 0.00 ohm/5 mm2
Carbon cohesive sheet:
Adhesive power 1100 gf/25 mm
Thickness 0.16 mm
Resistivity 4.000 ohm/5 mm2
Specifications
- Description:Carbon Cohesive Sheet
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



