Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Universal® D-Ring Binder

Universal® D-Ring Binder

4", 700, Navy blue, Suede Finish Vinyl, 11 x 8 1/2"
Catalog # 500001-065
Marketsource
   Sustainable Materials
Universal® D-Ring Binder
Catalog # 500001-065
Supplier:  
Marketsource
   Sustainable Materials
Universal® D-Ring Binder
Universal® D-Ring Binder

4", 700, Navy blue, Suede Finish Vinyl, 11 x 8 1/2"

Discontinued
Product Details & Documents

This binder's D-Ring mechanism features smooth page turning.

  • Front cover folds back to create a compact, rigid "mobile desktop" for note-taking on-the-fly
  • Two inside pockets (one front and one back) for storing additional documents
  • Three D-Ring fasteners are used
  • Non view binders

D-Ring design means you can store 25% more documents in this binder than a comparable one fitted with round rings. Open and close triggers effortlessly for fast access to binder contents. Identify the material you need fast when you spot this binder's handy spine label.

Certifications: FSC Certified.

Specifications
  • Sheet capacity:
    700
  • Capacity:
    4"
  • Color:
    Navy blue
  • Material:
    Suede Finish Vinyl
  • Size:
    11 x 8 1/2"
  • Cat. No.:
    500001-065
  • Environmentally Preferable:
    Sustainable Materials
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.