Poly-Prep® Chromatography Columns, Empty, Polypropylene, Gravity Flow, Bio-Rad
Product Details & Documents
Poly-Prep® columns are 9 cm high, conical 0.8×4 cm polypropylene columns.
- Autoclavable and NaOH compatible
- Luer fitting with snap-off tip
These columns are designed for sample preparation and small-scale chromatography applications, including work with radioisotopes and other applications that require disposable products.
Low pressure or gravity flow. Porous 30 μm bed support retains fine particles.
They hold up to 2 ml of chromatography support and have a 10 ml integral reservoir.
Ordering information: Poly-Prep® Chromatography Columns include end caps and tip closures.
Documents
Specifications
- Ø int.:8.00 mm
- Capacity:10 ml
- Description:Poly-Prep® Chromatography Columns, Pack of 1,000, 4 cm Bed Height
- Length:90 mm
- Bed weight:2 mL
- Column hardware:PP
- Cat. No.:101646-288
- Fittings:Luer, snap-off tip
Accessories
Product Information
- Catalog #AvailabilityPrice
- 2-Way Stopcock, Female to Male Luer Fitting, Pack of 102-Way Stopcock, Female to Male Luer Fitting, Pack of 10101646-734Log in for availabilityEach - $138.46
Product Information
- Catalog #AvailabilityPrice
- Female Luer Plugs, Pack of 25
Product Information
- Catalog #AvailabilityPrice
- Poly Column Rack, 20-Place with Removable Tube RackPoly Column Rack, 20-Place with Removable Tube Rack101646-304Log in for availabilityEach - $1,001.54
Product Information
- Catalog #AvailabilityPrice
- Poly-Prep® Column Stack Cap, Pack of 50
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



