Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Needle and Knife Interchangeable Handle, Electron Microscopy Sciences

Needle and Knife Interchangeable Handle, Electron Microscopy Sciences

Spear Shape Knife, Double Edge, 3
Catalog # 101413-602
Supplier #:  72953-21
Needle and Knife Interchangeable Handle, Electron Microscopy Sciences
Catalog # 101413-602
Needle and Knife Interchangeable Handle, Electron Microscopy Sciences
Needle and Knife Interchangeable Handle, Electron Microscopy Sciences

Spear Shape Knife, Double Edge, 3

Price
$15.62
Log in for availability
Pack of 36
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Handle L x Diameter: 92 x 6 mm (3 5/8 x 1/4")

Made from stainless steel, pin-vise type Handle, which accepts either dissecting needles or a knife.

Handle L x Diameter: 92 x 6 mm (3 5/8 x 1/4")
Needle: available with straight or bent, 60 mm (2 1/2") long
Knife: spear type with single or double edge, 75 mm (3") long

Specifications
  • Description:
    Spear Shape Knife, Double Edge, 3

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.