Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Glennel Diamond Compound Paste, Electron Microscopy Sciences

Glennel Diamond Compound Paste, Electron Microscopy Sciences

UBS Water/Oil Soluble, Polycrystalline, 0.1 µm
  100497-276
Supplier #:  50370-11
Glennel Diamond Compound Paste, Electron Microscopy Sciences
  100497-276
Glennel Diamond Compound Paste, Electron Microscopy Sciences
Glennel Diamond Compound Paste, Electron Microscopy Sciences

UBS Water/Oil Soluble, Polycrystalline, 0.1 µm

 
$62.94
   
Each
 
   
 

Glennel® UC Formulation is an oil soluble compound recommended for finishing wire dies, molds, cold heading dies, and general shop applications where diamond compounds are required.

  • Provides fast cutting action and superior finish
  • Meant to be used with Formula C extender for maximum efficiency

Glennel® UB Formulation is excellent for most applications where a diamond compound is desired. It is soluble in either water or oil and works with all common extenders. UB compound is recommended for polishing laboratory specimens and lapping of materials such as carbide, ceramic, sapphire, composites, ferrite, and silicon.

Glennel® OS Formulation is an oil soluble compound designed for lapping large areas of hard material. Use alone or with an extender it cleans up easily, provides aggressive stock removal and an outstanding finish.

All Diamond Pastes are available as a standard in 5 g size dispensing tube UB or UC and UBS or UCS.

Ordering information: 18 g sizes are available upon request.

 
  • Description:
    UBS Water/Oil Soluble, Polycrystalline
  • Size:
    0.1 µm

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.