TSK-Gel® Amide-80 Columns, Tosoh Bioscience
TSK-Gel® Amide-80 are stainless steel columns with non-ionic carbamoyl [-C(NH₂)O] groups on a silica gel basis.
- For the separation of hydrophilic and polar compounds
- Max. pressure: 150 kg/cm²
- Organic solvents: 0 to 100%
- Temperature range of 10 to 80 °C
These columns reduce analysis time and improve peak capacity and sensitivity for HPLC and LC-MS analysis.
- Flow rate:0.15 - 0.20 mL/min
- Ø int.:2.00 mm
- Particle Size:5 µm
- Description:TSK-Gel® Amide-80
- Length:150 mm
- Packing material:Silica
- Phase:Amide
- Cat. No.:100368-144
- USP Code:L68
- pH Range:2.0 - 7.5
- Temperature Limit:80 °C
- Surface Area:450 m²/g
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



