TSK-Gel® NPH Columns, Tosoh Bioscience
TSK-Gel® DNA-NPR Guard column, Guard column, DEAE, Stainless Steel, 5 µm, 4.60 mm, 5 mm, Silica
Catalog # 100367-958
Marketsource
: 18253
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Product Details & Documents
TSK-Gel® NPH columns are stainless steel with polymer based.
Specifications
- Column Format:Guard column
- Ø int.:4.60 mm
- Particle Size:5 µm
- Description:TSK-Gel® DNA-NPR Guard column
- Length:5 mm
- Column hardware:Stainless Steel
- Packing material:Silica
- Phase:DEAE
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



