Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Extra Long Transfer Pipettes, Electron Microscopy Sciences

Extra Long Transfer Pipettes, Electron Microscopy Sciences

23.0 ml, 8.6×30.0 cm, Sterile, 20 µL, 7.3 ml
Catalog # 101413-340
Supplier #:  70968-27S
Extra Long Transfer Pipettes, Electron Microscopy Sciences
Catalog # 101413-340
Extra Long Transfer Pipettes, Electron Microscopy Sciences
Extra Long Transfer Pipettes, Electron Microscopy Sciences

23.0 ml, 8.6×30.0 cm, Sterile, 20 µL, 7.3 ml

Price
$114.57
Log in for availability
Pack of 100
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

These transfer pipettes are ideal for subculturing, harvesting, sampling 15, 50, 100 ml tubes and flasks, removing supernatant and media from cell cultures, wash cells, post centrifugation to remove cell layers, layer or transfers in columns, loading gels, field testing, and blood culture bottle. These pipettes come sterile and non-sterile. Sterile pipettes are individually wrapped , then are bulk packaged.

Specifications
  • Ø×L:
    8.6×30.0 cm
  • Sterility:
    Sterile
  • Volume:
    23.0 ml
  • Drop size:
    20 µL
  • Bulb draw:
    7.3 ml

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.