Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Modular Blocks, Electron Microscopy Sciences

Modular Blocks, Electron Microscopy Sciences

Modular block, 2059Q, Microcentrifuge Tube, Size 0.2 ml, 79
Catalog # 101412-754
Supplier #:  63131-02
Modular Blocks, Electron Microscopy Sciences
Catalog # 101412-754
Modular Blocks, Electron Microscopy Sciences
Modular Blocks, Electron Microscopy Sciences

Modular block, 2059Q, Microcentrifuge Tube, Size 0.2 ml, 79

Price
$222.49
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Solid black anodized aluminum blocks for better heat retention.

Block includes thermometer well for monitoring block temperatures. Close contact of tubes to block walls, provides excellent heat transfer. Block puller included with all models. For use with all our brand modular dri-baths. Single block size: 3.75W×2.9D×2" H (9.5×7.4×5.1 cm).

Specifications
  • Model:
    2059Q
  • Description:
    Modular block
  • No. of wells:
    79
  • Holds:
    Microcentrifuge Tube, Size 0.2 ml
Accessories

Product Information

  • Catalog #
    Model
    Holds
    Availability
    Price
  • Stainless steel cover for models 2064Q and 2065Q
    Stainless steel cover for models 2064Q and 2065Q
    76421-774
    Log in for availability
    Each - $135.97

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.