Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Modular Block for Dri-Bath, Electron Microscopy Sciences

Modular Block for Dri-Bath, Electron Microscopy Sciences

Modular Blocks Test Tube, 20 mm
Catalog # 101412-702
Minority or Woman-Owned Business Enterprise
Supplier #:  63124-17
Modular Block for Dri-Bath, Electron Microscopy Sciences
Catalog # 101412-702
Minority or Woman-Owned Business Enterprise
Modular Block for Dri-Bath, Electron Microscopy Sciences
Modular Block for Dri-Bath, Electron Microscopy Sciences

Modular Blocks Test Tube, 20 mm

Price
$425.72
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

Fit all our Modular Block Dri-Baths.

  • Anodized coating resists the harshest environments
  • Versatile
  • Solid anodized aluminum blocks provide maximum heat retention
  • All blocks include thermometer well for easily measuring block temperature
  • All blocks are the same size: Blocks measure: 3" (7.6cm) W x 2" (5cm) H x 4" (10.1cm) D
Specifications
  • Description:
    Modular Blocks Test Tube
  • Size:
    20 mm
  • Cat. No.:
    101412-702

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.