Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Angled Mounting Blocks, Electron Microscopy Sciences

Mounting Blocks, 10° Angle, 1"
  100496-994
 :  50153-20
Angled Mounting Blocks, Electron Microscopy Sciences
  100496-994
Angled Mounting Blocks, Electron Microscopy Sciences

Mounting Blocks, 10° Angle, 1"

 
$145.19
   
Each
 
   
 

All are 25 mm (1") Diameter Stainless Steel Mounting Blocks.

 
  • Description:
    Mounting Blocks, 10° Angle
  • Size:
    1"

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.