Veco Parallel Bar with Divider, Electron Microscopy Sciences
Product Details & Documents
Veco Grids offer superior handling characteristics.
- With 0.8 mil thickness
- Measures 3.05 mm in diameter
Veco Grids are the most rigid grids available. Material: Copper (Cu); Nickel (Ni).
Specifications
- Type:R300D
- Material:Nickel
- Hole size:45 µm
- Bar size:38 µm
- Pitch:85 µm
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



