Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Tungsten Wire, Electron Microscopy Sciences

Tungsten Wire, Electron Microscopy Sciences

Tungsten wire, 0.02" (0.51 mm), 100 ft.
Catalog # 100492-108
Supplier #:  73801
Tungsten Wire, Electron Microscopy Sciences
Catalog # 100492-108
Tungsten Wire, Electron Microscopy Sciences
Tungsten Wire, Electron Microscopy Sciences

Tungsten wire, 0.02" (0.51 mm), 100 ft.

Price
$329.84
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

We are offering tungsten wire in 99.90% purity.

Available in 0.025" (.64 mm), 0.02" (.51 mm), 0.009" (0.23 mm) diameters.

Specifications
  • Ø:
    0.02" (0.51 mm)
  • Description:
    Tungsten wire
  • Length:
    100 ft.

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment.