Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Vacuum Microanalysis Holders, Advantec MFS

Vacuum Microanalysis Holders, Advantec MFS

KG 13 A, 100 ml
Catalog # 101105-174
Marketsource
Supplier:   Advantec MFS
Supplier #:  311000
Vacuum Microanalysis Holders, Advantec MFS
Catalog # 101105-174
Supplier:  Advantec MFS
Marketsource
Vacuum Microanalysis Holders, Advantec MFS

KG 13 A, 100 ml

Price
$346.82
Log in for availability
Pack of 1
Minimum order quantity is 1
Product Details & Documents

13 mm Glass Microanalysis Holders.

  • Concentrate samples in a small area (1.2 cm²)
  • KG 13 AA features a two-part funnel (13 mL/100 mL)
  • Filters small volume of liquid
Specifications
  • Capacity:
    100 ml
  • Description:
    KG 13 A
  • Cat. No.:
    101105-174
  • Filter Size:
    25 mm
Accessories

Product Information

  • Catalog #
    Details
    Fits
    Availability
    Price
  • Silicone rubber stopper, #8b
    Silicone rubber stopper, #8b
    101103-602
    -
    KP 47
    Log in for availability
    Pack of 1 - $27.17

Product Information

  • Catalog #
    Availability
    Price
  • Base (Glass frit)
    Base (Glass frit)
    101103-694
    Log in for availability
    Pack of 1 - $309.22

Product Information

  • Catalog #
    Availability
    Price
  • Funnel, 1000 mL
    Funnel, 1000 mL
    101105-862
    Log in for availability
    Pack of 1 - $485.08

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.