Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Stereo Viewers, Electron Microscopy Sciences

Stereo Viewers, Electron Microscopy Sciences

Pocket Mirror Stereo Viewer
Catalog # 100501-592
Supplier #:  68100
Stereo Viewers, Electron Microscopy Sciences
Catalog # 100501-592
Stereo Viewers, Electron Microscopy Sciences
Stereo Viewers, Electron Microscopy Sciences

Pocket Mirror Stereo Viewer

Price
$60.88
Log in for availability
Each
Some Products May Be Restricted
Certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order or specific license or customer documentation. More info
Product Details & Documents

A simple device, used for viewing a set of 3-dimensional aerial photos in 3-dimension. It comes with two support legs that are folded flat for storage and are unfolded for the viewing position. Photos are viewed through the two lenses simultaneously with both eyes. Lenses may be adjusted for suitable eye-to-eye width. The coated lenses are 32 mm in diameter.

2X Size: 118 x 56 x 124 mm, Net Weight: 227g
4X Size: 118 x 56 x 82 mm, Net Weight: 216g

Specifications
  • Magnification:
  • Description:
    Pocket Mirror Stereo Viewer
Accessories

Product Information

  • Catalog #
    Material
    Graduations
    Availability
    Price
  • Scale 50, marking area: 50 mm
    Scale 50, marking area: 50 mm
    100491-452
    Glass
    0.1 mm
    Log in for availability
    Each - $219.62

Product Information

  • Catalog #
    Material
    Graduations
    Availability
    Price
  • Scale 100, marking area: 100 mm
    Scale 100, marking area: 100 mm
    100491-454
    Glass
    0.1 mm
    Log in for availability
    Each - $357.66

Product Information

  • Catalog #
    Material
    Graduations
    Availability
    Price
  • Scale 200, marking area: 200 mm
    Scale 200, marking area: 200 mm
    100491-456
    Glass
    0.1 mm
    Log in for availability
    Each - $571.38

Some Products May Appear Restricted

To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.

If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)

 

If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation;  additional documentation will be requested for these items prior to shipment. 

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.