Angled Mounting Blocks, Electron Microscopy Sciences
Mounting Blocks, 4° Angle, 1"
Catalog # 100496-990
Supplier: Electron Microscopy Sciences
: 50153-06
Angled Mounting Blocks, Electron Microscopy Sciences
Catalog # 100496-990
Supplier: Electron Microscopy Sciences
Jump to:
Product Details & Documents
All are 25 mm (1") Diameter Stainless Steel Mounting Blocks.
Specifications
- Description:Mounting Blocks, 4° Angle
- Size:1"
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



