Staining Dish Set for 30 Slides, Electron Microscopy Sciences
Product Details & Documents
These mix and match staining dish components offer greater flexibility in meeting your requirements. This staining dish accommodates 16, 20 and 30 slide racks.
- Dish is made from soda-lime glass
- Holds a variety of sizes: 3 x 1", 3 x 11/2 ", and 3 x 2"
- Inside: 135 (H) x 102 (W) x 69 (D) mm
- Outisde: 146 (H) x 113 (W) x 83 (D) mm
Delivery information: Set includes of one staining dish, one lid, one 30-slide stainless steel rack.
Specifications
- Description:Staining Dish Only
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



