Vacuum Microanalysis Holders, Advantec MFS
KG 13 B, 500 ml
Catalog # 101104-768
Marketsource
Supplier: Advantec MFS
Supplier #: 311050
Jump to:
Product Details & Documents
13 mm Glass Microanalysis Holders.
- Concentrate samples in a small area (1.2 cm²)
- KG 13 AA features a two-part funnel (13 mL/100 mL)
- Filters small volume of liquid
Specifications
- Capacity:500 ml
- Description:KG 13 B
- Cat. No.:101104-768
- Filter Size:25 mm
Accessories
Product Information
- Catalog #DetailsFitsAvailabilityPrice
- Silicone rubber stopper, #8b
Product Information
- Catalog #AvailabilityPrice
- Base (Glass frit)
Product Information
- Catalog #AvailabilityPrice
- Funnel, 1000 mL
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



