Tissue File Cases, Electron Microscopy Sciences
Product Details & Documents
Tissue file case is a histological embedment block cataloging and storage system. This file system incorporates the necessary features offering embedment block protection, simplified cataloging, reduction of filing error and facilitation of retrieval. All of this while conserving space and being very affordable.
- Embedment block capacity: 100 to 1000 per tissue file
- Compartments: 100 of 38×25×57 mm (1½×1×2¼")
- Compartment arrangement: 10 across×10 deep
For cataloging, each compartment is numerically indexed on a permanent chart inside the lid which also provides space for detailed information.
Tissue files are made from solid fiberboard with a protective, attractive, scuff-resistant exterior green covering. Its hinged lid lifts open and with a cloth stay support the lid can be kept in the open position.
By removing alternating partitions, each compartment can be doubled or quadrupled in size. For other storage needs, the partitions may also be removed.
Specifications
- Description:Tissue File Case
- Dimensions:387×267×60 mm (151/4×101/2×23/8") (E×terior); 378×251×57 mm (147/8×97/8×21/4") (Interior)
- Cat. No.:100490-290
- Shipping Weight:0.9 kg (2 lbs)
Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.



