Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

Germicidal Bulbs

Bulb, Linear Double Ended, Light Sources, Rapid Start (Circuitry), T5, 39 W, 253.7 nm, FA8/slimline, single pin, 7500 h , 843.28 mm, 15.875 mm
Catalog # 47736-183
Germicidal Bulbs
Catalog # 47736-183
Supplier:  
Germicidal Bulbs
Germicidal Bulbs

Bulb, Linear Double Ended, Light Sources, Rapid Start (Circuitry), T5, 39 W, 253.7 nm, FA8/slimline, single pin, 7500 h , 843.28 mm, 15.875 mm

Discontinued
Product Details & Documents

Various germicidal bulbs.

Specifications
  • Ø:
    15.875 mm
  • Description:
    Bulb, Linear Double Ended, Light Sources, Rapid Start (Circuitry)
  • Length:
    843.28 mm
  • Bulb life:
    7500 h
  • Base:
    FA8/slimline, single pin
  • Model:
    T5
  • Power:
    39 W
  • Wavelength:
    253.7 nm