Cryogenic Storage Labels, Argos Technologies
Cryo labels, dots, Assorted, 0.5 - 1.5 ml tubes, 9.5×9.4 mm (0.38×0.37")
89207-088
Supplier #: 04396-85
Argos PolarSafe™ dots and labels are made from chemically inert polyester with a unique adhesive formulated to adhere to laboratory glass and plastic ware.
- Label holder temperature range: –60 to 70 °C
These unique labels will not only withstand conventional freezing (–80 °C) but can also be used for most cryogenic storage applications (vapor phase nitrogen storage at –196 °C). No need for separate labeling solutions for your cryo-preservation units and your ultra low freezers. The labels can even be used in incubators.
Documents
Freezerlabels
Manual
- For Use With:0.5 - 1.5 ml tubes
- Color:Assorted
- Description:Cryo labels, dots
- Dimensions:9.5×9.4 mm (0.38×0.37")



