Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Heated Circulating Baths

VWR® Heated Circulating Baths

28 L Heated Circulating Bath, Advanced Programmable Controller, Ambient +10 to 200 °C
Catalog # 89202-954
Product available on GSA Advantage®
Supplier:   VWR International
VWR® Heated Circulating Baths
Catalog # 89202-954
Supplier:  VWR International
Product available on GSA Advantage®
VWR® Heated Circulating Baths
VWR® Heated Circulating Baths

28 L Heated Circulating Bath, Advanced Programmable Controller, Ambient +10 to 200 °C

Price
$4,131.64
Log in for availability
Each
Product Details & Documents

VWR® Heated Circulating Baths offer precise temperature control, at temperature ranges from ambient +10° to 200°C (depending on the controller).

  • Available in a wide range of sizes
  • Three controller options
  • Ideal for many applications

The large, LCD display on the MX temperature controller is easily viewed across the lab

The Advanced Series Controllers offer Swivel 180™ technology, which allows you to rotate the controller independently from the bath. All heated circulating baths include LidDock™ lid stowing system and DuraTop™, the precision molded phenolic bath top, which remains cooler at high temperatures and resists laboratory chemicals.

The Advanced Digital temperature controller offers a touch-pad, while the Advanced Programmable Temperature Controller includes a full touch-screen display, and programmability (ten 100-step programs).

Certifications: ETL listed. CE marked. MX Controller complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids. Advanced Digital and Advanced Programmable comply with DIN 12876-1 Class III safety requirements for use with flammable liquids. cETLus compliant.

Ordering information: Heated Circulators include reservoir cover; bypass tubing; male inlet and outlet adapters for 3/8, 1/4" and 3/16" (9.5, 6.3 and 4.7 mm ) tubing. 1/4" NPT to M16 adapters also included on 50 Hz models.

Services: Every VWR® ISO 17025 NIST Traceable Pre-calibrated Circulating Bath is calibrated and tested by an ISO 17025 accredited lab to ensure the highest standard of accuracy and traceability. Two options are available: Option 1: Standard Pre-calibrated circulating bath is calibrated and tested at both 37°C and 70°C. Option 2: Customer specified pre-calibrated circulating bath provides a choice of 3 different temperature points based on your research requirements. Simply order the stated catalog number and you will receive a protective box containing a work order form allowing you to specify your own calibration temperature points. After completing the work order, you can mail the box using a pre-paid return shipping label or you can scan and email the information to a specified E-mail address. The Avantor calibration team will calibrate the circulating bath based on your instruction.

VWRCATALYST™ can provide an array of services, such as on-site IQ, OQ, PQ, Customized Protocol Generation, Equipment Calibration, Asset Management, and Certification Services (US only). Please call 888-793-2300 or email VWR[email protected] for further details.

Specifications
  • Temperature range:
    Ambient +10 to 200 °C
  • Description:
    28 L Heated Circulating Bath, Advanced Programmable Controller
  • Cat. No.:
    89202-954
  • Max. Pressure:
    4.3 psi (0.3 bar)
Complementary Products

Product Information

  • Catalog #
    Description
    Probe
    Range
    Availability
    Price
  • 89369-150
    Platinum high-accuracy freezer themometer
    Stainless-steel probe with handle
    −100.00...+199.99 °C (−148.00...+391.99 °F)
    Log in for availability
    Each - $440.00

Accessories

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • 6" External Pt100 Probe with 3 m (10') length cable
    6" External Pt100 Probe with 3 m (10') length cable
    89201-004
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    For Monitoring the Temperature of an External Application
    Log in for availability
    Each - $495.07

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • 6" External Pt100 Probe with 7.6 m (25') length cable
    6" External Pt100 Probe with 7.6 m (25') length cable
    89201-006
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    For Monitoring the Temperature of an External Application
    Log in for availability
    Each - $685.71

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • 6" External Pt100 Probe with 15 m (50') length cable
    6" External Pt100 Probe with 15 m (50') length cable
    89201-008
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    For Monitoring the Temperature of an External Application
    Log in for availability
    Each - $1,034.19

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • RS232 Cable
    RS232 Cable
    89201-010
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    Cable Length: 9'
    Log in for availability
    Each - $67.53

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • Ethernet Cable
    Ethernet Cable
    89201-012
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    Cable Length: 9'
    Log in for availability
    Each - $59.01

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • USB-A to Mini-B Cable
    USB-A to Mini-B Cable
    89201-016
    VWR Refrigerated Circulating Baths and VWR Heated Circulating Baths with Advanced Digital and Advanced Programmable Controllers
    Cable Length: 9'
    Log in for availability
    Each - $42.23

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • 1/4" ID Buna N Tubing
    1/4" ID Buna N Tubing
    89201-056
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    –40...120 °C, Order in Continuous Lengths Of 3' (1 m)
    Log in for availability
    Each - $22.56

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • Insulation for 1/4" Tubing
    Insulation for 1/4" Tubing
    89201-062
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    Order in Continuous Lengths of 2 Yards (6 ft.)
    Log in for availability
    Each - $95.47

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • Tube Clamps
    Tube Clamps
    89201-076
    VWR Refrigerated Circulating Baths, VWR Heated Circulating Baths and VWR Circulating Open Bath Systems
    For 1/4 and 3/8" ID Tubing, Stainless Steel
    Log in for availability
    Each - $11.37

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.