Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Circulating Open Bath Systems

VWR® Circulating Open Bath Systems

6 L Stainless Steel Open Bath System with MX Controller, Ambient +10 to 135 °C, 34L x 20.6W x 40.6H cm (13.4 x 8.1 x 16") , L×W×D 10×11×15.2 cm (3.9×4.3×6")
Catalog # 89202-910
Product available on GSA Advantage®
Supplier:   VWR International
VWR® Circulating Open Bath Systems
Catalog # 89202-910
Supplier:  VWR International
Product available on GSA Advantage®
VWR® Circulating Open Bath Systems
VWR® Circulating Open Bath Systems

6 L Stainless Steel Open Bath System with MX Controller, Ambient +10 to 135 °C, 34L x 20.6W x 40.6H cm (13.4 x 8.1 x 16") , L×W×D 10×11×15.2 cm (3.9×4.3×6")

Price
$2,217.87
Log in for availability
Each
Product Details & Documents

VWR® Circulating Open Bath Systems include MX Temperature Controller and choice of stainless steel or polycarbonate reservoir.

  • Chemical-resistant
  • Polycarbonate or stainless steel fabrication
  • May be equipped with lidded openings for optional cooling coils

The DuraTop™ chemical-resistant bridge and bath cover are easy to clean and stay cooler at higher bath temperatures.

The transparent polycarbonate reservoir lets you keep samples in clear view. Elevated tank bottom provides secure handholds when lifting or relocating bath and is stable on uneven surfaces. Controller bridge removes easily for tank cleaning and rests securely on reservoir top edge when in use. The 17 and 28L models are equipped with drain ports and lidded openings for optional cooling coils.

With stainless steel reservoirs, the controller bridge rests securely on the deep drawn reservoir, yet is easily removed for tank cleaning. Generous bath opening provides ready access to samples and included bath cover improves stability. 10, 20 and 28L models are equipped with lidded openings for optional cooling coils.

Certifications: CTL/CE. Complies with DIN 12876-1 Class I safety requirements for use with non-flammable liquids. cETLus compliant.

Ordering information: Open Bath Systems include reservoir cover; bypass tubing; male inlet and outlet adapters for 3/8", 1/4" and 3/16" (.95, .63 and .47 cm) tubing. 1/4" NPT to M16 adapters also included on 50 Hz models.

Specifications
  • Temperature range:
    Ambient +10 to 135 °C
  • Description:
    6 L Stainless Steel Open Bath System with MX Controller
  • Overall dimensions:
    34L x 20.6W x 40.6H cm (13.4 x 8.1 x 16")
  • Working access:
    L×W×D 10×11×15.2 cm (3.9×4.3×6")
  • Cat. No.:
    89202-910
  • Max. Pressure Flow Rate:
    3.6 gpm (13.5 l/min.)
  • Temperature Stability:
    ±0.07°C
  • Electrical:
    120VAC/60Hz
  • Max. Pressure:
    2.3 psi (0.16 bar)
Complementary Products

Product Information

  • Catalog #
    Description
    Probe
    Range
    Availability
    Price
  • 89369-150
    Platinum high-accuracy freezer themometer
    Stainless-steel probe with handle
    −100.00...+199.99 °C (−148.00...+391.99 °F)
    Log in for availability
    Each - $440.00

Accessories

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • Stainless steel test tube rack, 10 - 13 mm, holds 15 maximum
    Stainless steel test tube rack, 10 - 13 mm, holds 15 maximum
    89201-044
    VWR® MX stainless steel tank open bath circulators
    Modular Design allows use with multiple Tube Sizes and different Immersion Depths with a Single Rack; 6L Stainless Steel Open Bath: 1 Test Tube Rack
    Log in for availability
    Each - $257.58

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • Stainless steel test tube rack, 14 - 18 mm, holds 15 maximum
    Stainless steel test tube rack, 14 - 18 mm, holds 15 maximum
    89201-046
    VWR® MX stainless steel tank open bath circulators
    Modular Design allows use with multiple Tube Sizes and different Immersion Depths with a Single Rack; 6L Stainless Steel Open Bath: 1 Test Tube Rack
    Log in for availability
    Each - $257.58

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • Stainless steel test tube rack, 10 - 13 mm, holds 30 maximum
    Stainless steel test tube rack, 10 - 13 mm, holds 30 maximum
    89201-048
    VWR® MX stainless steel tank open bath circulators
    Modular Design allows use with multiple Tube Sizes and different Immersion Depths with a Single Rack; 10L Stainless Steel Open Bath: 1 Test Tube Rack, 20L Stainless Steel Open Bath: 2 Test Tube Racks
    Log in for availability
    Each - $300.98

Product Information

  • Catalog #
    For use with
    Details
    Availability
    Price
  • Stainless steel test tube rack, 14 - 18 mm, holds 30
    Stainless steel test tube rack, 14 - 18 mm, holds 30
    89201-050
    VWR® MX stainless steel tank open bath circulators
    Modular Design allows use with multiple Tube Sizes and different Immersion Depths with a Single Rack; 10L Stainless Steel Open Bath: 1 Test Tube Rack, 20L Stainless Steel Open Bath: 2 Test Tube Racks
    Log in for availability
    Each - $300.98

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.