AlphaSorb® HC Wipers
100 wipes/bag, 10 bags/case, 45.7×45.7 cm (18×18")
Catalog # TWTX2418
Supplier: Texwipe
: TX2418
Jump to:
Product Details & Documents
AlphaSorb® HC (high capacity) two-ply, knitted, 100% polyester wipers are engineered to combine high sorbency with low particle and extractable levels.
- Autoclavable
The large surface area is especially suited for use in the pharmaceutical and biotechnology industries where large, highly sorptive wipers are required for applying and removing cleaning, sterilizing, and disinfecting solutions.
: Suitable for use in ISO Class 3 (FED-STD-209E Class 1/M1.5) environments.
: Laundered in an ISO Class 4 (FED-STD-209E Class 10/M2.5) cleanroom and packed in SolventSafe Bag-Within-A-Bag® packaging.
Specifications
- Packaging:100 wipes/bag, 10 bags/case
- W×L:45.7×45.7 cm (18×18")
- Extractables:0.02 g/m² using deionized water, 0.10 g/m² using isopropyl alcohol
- Cat. No.:TWTX2418
- Basis Weight:240 g/m²
- Particle Generation (0.5 - 5 µm) - ASTM E2090 Test:45×10⁶/m²
- Particle Generation (5 - 100 µm) - ASTM E2090 Test:9×10⁵/m²
- Fibers (>100 µm):1.4×10³/m²
- Absorbency:680 ml/m²
- Ions - Sodium:0.1 ppm
- Ions - Chloride:0.09 ppm
- Ions - Potassium:0.25 ppm



