Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
KIMBLE® MICROFLEX™ Long Neck Threaded Boiling Flasks, DWK Life Sciences

KIMBLE® MICROFLEX™ Long Neck Threaded Boiling Flasks, DWK Life Sciences

25 ml, Long neck threaded round bottom boiling flasks, thread size 20-400, 65 mm, 42 mm
Catalog # KT747520-2520
Supplier #:  747520-2520
KIMBLE® MICROFLEX™ Long Neck Threaded Boiling Flasks, DWK Life Sciences
Catalog # KT747520-2520
KIMBLE® MICROFLEX™ Long Neck Threaded Boiling Flasks, DWK Life Sciences
KIMBLE® MICROFLEX™ Long Neck Threaded Boiling Flasks, DWK Life Sciences

25 ml, Long neck threaded round bottom boiling flasks, thread size 20-400, 65 mm, 42 mm

Price
$31.40
Log in for availability
Each
Product Details & Documents

These long neck threaded boiling flasks are used as an accessory for Microscale MICROFLEX™ threaded kits.

  • Manufactured from 33 expansion, low extractable borosilicate glass

Certifications: Borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements.

Specifications
  • Ext.Ø:
    42 mm
  • Capacity:
    25 ml
  • Description:
    Long neck threaded round bottom boiling flasks, thread size 20-400
  • Height:
    65 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.