Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Separating Funnels, DWK Life Sciences

Separating Funnels, DWK Life Sciences

Micro Separatory Funnel, 25 ml, 155 mm, PTFE, [ST] 14/20
Catalog # KT298281-0025
Supplier #:  298281-0025
Separating Funnels, DWK Life Sciences
Catalog # KT298281-0025
Separating Funnels, DWK Life Sciences
Separating Funnels, DWK Life Sciences

Micro Separatory Funnel, 25 ml, 155 mm, PTFE, [ST] 14/20

Price
$203.00
Log in for availability
Each
Product Details & Documents

Micro separating funnels manufactured from 33 expansion, low extractable borosilicate glass

Squibb-type funnel with a PTFE stopcock plug with a 2 mm bore.

 : Material conforming to USP Type I and ASTM E438, Type I, Class A requirements.

 : Series 298280 is supplied with hex-head stopper and series 298281 is supplied without stoppers.

Specifications
  • Capacity:
    25 ml
  • Description:
    Micro Separatory Funnel
  • Height:
    155 mm
  • Top [ST] joint size:
    [ST] 14/20
  • Stopper material:
    PTFE