Biofit Fixed-Height Lab Stools
Grey, 24", Glides
Catalog # BE-AJ2404
Product available on GSA Advantage®
Small Business Enterprise
Supplier: BioFit
Supplier #: AJ24-04
Biofit Fixed-Height Lab Stools
Catalog # BE-AJ2404
Supplier: BioFit
Product available on GSA Advantage®
Small Business Enterprise
Jump to:
Product Details & Documents
Durable fixed-height lab stools feature a steel seat attached to a steel plate, which is welded to a heavy-duty tubular base
Stools also have a fixed tubular footring, welded on both top and bottom for durability, and glides. Available in three colors.
Specifications
- Color:Grey
- Height:24"
- Foot style:Glides
- Cat. No.:BE-AJ2404
- Shipping Weight:11 lbs.
- Model:BE-AJ2404
- Seat Dimensions:Ø13"
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



