PYREX® Boiling Flasks, Flat Bottom, Short Neck, Standard Taper Joint, Corning
1000 ml, 185 mm, 132 mm, 24/40
Supplier: Corning
Supplier #: 4100-1L
PYREX® Boiling Flasks, Flat Bottom, Short Neck, Standard Taper Joint, Corning
Catalog # 89090-692
Supplier: Corning
Product available on GSA Advantage®
Jump to:
Product Details & Documents
PYREX® borosilicate glass, clear, with short neck.
- High thermal shock resistance
- Chemically inert
- Provide contamination free results
- Long life
These flasks have full length outer standard tapered 24/40 joint. The normal working temperature is 230 °C (446 °F).
Documents
Specifications
- Ext.Ø:132 mm
- [ST] joint:24/40
- Capacity:1000 ml
- Height:185 mm
- Cat. No.:89090-692
- Environmental Certification:I-RECs, ISO 14001 - Monterrey
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



