Microcentrifuge Tubes, Sorenson BioScience
Microcentrifuge tube 1.7 ml, low binding, 1.7 ml, Natural, Non sterile
Catalog # 89082-332
Supplier: Sorenson Bioscience
Supplier #: 39640T
Jump to:
Product Details & Documents
SafeSeal™ Microcentrifuge tubes are ideal for high-speed centrifugation, rated up to 25000×g.
- Certified free of RNase / DNase, Human DNA, Pyrogens and PCR Inhibitors
A positive seal design allows repeated cap closures and will not pop during boiling or freezing. Tubes feature external graduation marks and frosted writing surfaces; fit all standard rotors; are autoclavable; and are rated from −80 to 121 °C.
Documents
Specifications
- Sterility:Non sterile
- Volume:1.7 ml
- Color:Natural
- Description:Microcentrifuge tube 1.7 ml, low binding
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



