Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

GUST® Dusters, Stoner®

Premium Duster, Tetrafluoroethane, 425 g (15 oz.), 80 psig
Catalog # 89065-922
Supplier:   Stoner
 :  94153
GUST® Dusters, Stoner®
Catalog # 89065-922
Supplier:  Stoner
GUST® Dusters, Stoner®
GUST® Dusters, Stoner®

Premium Duster, Tetrafluoroethane, 425 g (15 oz.), 80 psig

Price
$116.63
Log in for availability
Each(1/Itm/Bx) Case of 12 (1/ Itm/Bx)
Product Details & Documents

GUST® Dusters blast clean, filtered, moisture-free, high-pressue gas to remove dust, dirt, lint, hair, sand, sawdust, moisture, and microscopic debris from hard-to-reach areas or delicate surfaces such as keyboards, printers, computers, cameras, lenses, audio gear, sensitive instruments, and other office equipment or electronics.

  • Blast clean, filtered, moisture-free, high-pressure gas to remove dust, hair, and moisture from hard-to-reach areas or delicate surfaces
  • A unique variable pressure trigger allows for control of dusting pressure
  • Gas is 100% pure, non-flammable, non-ozone depleting, and filtered to 0.2 microns
  • Spray Anyway duster features a 360° valve that allows the user to spray from any angle or upside down without frosting

Duster will not harm glass, optics, metals, plastics, rubber, or hardware. A unique variable pressure trigger allows for control of dusting pressure. Duster gas is 100% pure, non-flammable, non-ozone depleting, and filtered to 0.2 microns.
The Spray Anyway duster features a 360° valve that allows the user to spray from any angle or upside down without frosting.

Specifications
  • Volume:
    425 g (15 oz.)
  • Description:
    Premium Duster, Tetrafluoroethane
  • Pressure:
    80 psig
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.