Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
 

VWR® Flat Mops

PolyTex™ mop heads, 46 cm (18")
Catalog # 68400-764
Supplier:   VWR International
VWR® Flat Mops
Catalog # 68400-764
Supplier:  VWR International
VWR® Flat Mops
VWR® Flat Mops

PolyTex™ mop heads, 46 cm (18")

Price
$63.66
Log in for availability
Each Case of 24
Product Details & Documents

These brick-style, flat sponge mop heads are excellent for applying disinfectant in pharmaceutical production or aseptic processing applications.

  • Autoclavable
  • Easily cleans large surfaces
  • Heavy-duty construction offers additional resistance to textured floors and aggressive cleaning methods

Fully padded mop heads can be laundered, autoclaved, and reused several times.

Ideal for cleaning large surface areas as well as reaching shelving, doorjambs, and corners.

Mop heads feature heavy-duty construction with PolyTex™ textured polyester material, PolyTex™ material combined with MegaTex™ textured non-woven polyamide fabric strip, or PolyTex™ material combined with microfiber fabric strip. PolyTex™/MegaTex™ mop heads offer additional resistance to textured floors and more aggressive action for spills and heavy soils. PolyTex™/microfiber mop heads allow faster pick up of moisture in standard clean/disinfect applications such as hospitals and animal labs.

 : All components must be purchased separately. An electropolished stainless steel quick-disconnect adapter is required to attach mop head to an electropolished stainless steel extension handle. For adapters and handles, contact your Avantor representative.

Specifications
  • Description:
    PolyTex™ mop heads
  • Size:
    46 cm (18")
Accessories

Product Information

  • Catalog #
    Material
    Length
    Availability
    Price
  • Stainless steel quick disconnect extendable handle
    Stainless steel quick disconnect extendable handle
    68400-164
    Stainless steel 304, electropolished
    Extendable from 96.5 - 182.9 cm (38 - 72")
    Log in for availability
    Each - $351.00