Polywipe-C Wipers, Contec®
Polywipe-C Wipes, Flat Stacked, 75/Bag, 24 Bags/Case, 22.9×22.9 cm (9×9")
Supplier: Contec
Supplier #: PC-99
Jump to:
Product Details & Documents
Polywipe-C Wipes are made from a standardweight 100% knitted polyester that is knife cut to create a soft edge.
- Good sorbency makes it compatible with many solvents
- Abrasion and chemical resistant
Soft edge is ideal for use on surfaces which are vulnerable to scratching. The wipe is exceptionally low in particles and extractable residue making it ideal for critical cleaning. The wipes are laundered and packed in an ISO Class 4 cleanroom.
Certifications: Recommended for ISO Class 5–6 environments.
Ordering information: Wipers 80080-906 and 80080-454 are packaged 150 wipers per bag.
Documents
Specifications
- Description:Polywipe-C Wipes, Flat Stacked
- Packaging:75/Bag, 24 Bags/Case
- W×L:22.9×22.9 cm (9×9")
- Extractables:0.0064 g/m² using deionized water, 0.0107 g/m² using isopropyl alcohol
- Particle Generation (>=0,5 µm):3.7 x 10⁶/m²
- Cat. No.:68310-160
- Basis Weight:116 g/m²
- Absorbency - Intrinsic:3 ml/g
- Absorbency - Extrinsic:350 ml/m²
- Model:Polywipe-C
- Fibers (>100 µm):5.4×10³/m²
- Ions - Sodium:0.386 ppm
- Ions - Chloride:0.105 ppm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



