Polywipe Extra Wipes, Contec®
Polywipe Extra Wipes, Flat Stacked, 150/Bag, 8 Bags/Case, 22.9×22.9 cm (9×9")
Supplier: Contec
Supplier #: 3022-99
Jump to:
Product Details & Documents
Polywipe Extra Wipes are unlaundered heavyweight polyester knit wipes with knife-cut edges that can be used in less critical applications.
- Recommended for ISO Class 6 to 8 environments
- Knitted 100% polyester fabric for low levels of particles and fibers
- Soft edge is ideal for use on surfaces which are vulnerable to scratching
- Abrasion and chemical resistant
- Cost effective for equipment wipe down and general cleaning
- Durable no run interlock knit construction keeps the fabric from unraveling
The durable, no-run interlock knit construction makes it ideal for equipment wipe down and general cleaning. It is available in different sizes and put-ups.
Documents
Specifications
- Description:Polywipe Extra Wipes, Flat Stacked
- Packaging:150/Bag, 8 Bags/Case
- W×L:22.9×22.9 cm (9×9")
- Extractables:0.031 g/m² using deionized water, 0.212 g/m² using 1,1,1-trichloroethane
- Particle Generation (>=0,5 µm):80.0 x 10⁶/m²
- Cat. No.:68310-068
- Basis Weight:144 g/m²
- Absorbency - Intrinsic:3.5 ml/g
- Model:Polywipe Extra
- Fibers (>100 µm):126.0×10³/m²
- Ions - Sodium:8 ppm
- Ions - Chloride:3 ppm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



