VWR® Solid Rubber Stoppers, Black
51/2, 24 mm, 28 mm, 25 mm, 26/pack
Catalog # 59580-207
Supplier: VWR International
Jump to:
Product Details & Documents
These solid, black stoppers contain a high percentage of pure rubber, weigh less than neoprene, and are low in free sulfur (1/2%).
- Resilient and pliable for a long time
- Low in free sulfur
- Can withstand adverse laboratory conditions without hardening
Composition ensures resiliency and pliability over a long period.
Packaging: Packaging Information: 26 stoppers per pack.
Documents
Certificates
Search by Lot Number12356197.PDF 59580-182_P 59580-386_P
BSE/TSE Certificates
CoQ VWR Solid Rubber Stoppers, Black.pdf
Conformity declaration
Specifications
- Length:25 mm
- Size:51/2
- Packaging:26/pack
- Top diameter:28 mm
- Bottom diameter:24 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



