Stopcocks, plain bore, PYREX® Rotaflo®
8×210 mm, 0 - 3 mm (0 - 0.118")
Supplier: Corning
Supplier #: 7470-3
Jump to:
Product Details & Documents
PYREX®, borosilicate glass.
- Fine flow adjustment
- Lubrication is not required
- Fast assembly
These high performance Rotaflo® stopcocks can be adjusted with bore openings and have sidearms. Only chemically resistant PTFE and PYREX® borosilicate glass are in contact with liquids and gase. Seal is visible when open or closed.
Documents
Certificates
Search by Lot NumberSpecifications
- Sidearm Dimensions (Ø×L):8×210 mm
- Bore size:0 - 3 mm (0 - 0.118")
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.