Solid Shelving, Eagle MHC
Galvanized Solid Shelf, 24", 36", 19 lbs.
Catalog # 58202-230
Supplier: Eagle Group
Supplier #: SS2436G
Jump to:
Product Details & Documents
Solid shelving is hemmed, has a two-fold thickness of heavy gauge steel, and comes standard with a marine edge providing unsurpassed strength and stability.
- Aluminum corner castings create the locking mechanism to fasten the shelves to the posts
- Raised marine edge on all four sides retains contents to shelf
- Makes cleaning easier and helps reduce the spill of shelf contents
- Leveling feet are provided to help compensate for uneven solid shelves and posts combined to form unit floor surfaces
Numerically-calibrated grooved posts, tapered plastic or aluminum split sleeves and aluminum corner castings combine to make shelf assembly fast and easy. Shelving can be vertically adjusted on 1" (25 mm) increments for the entire post length.
: Posts are required and sold separately. Contact your Avantor representative for more information.
Specifications
- Width:24"
- Description:Galvanized Solid Shelf
- Length:36"
- Weight:19 lbs.



