Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Solid Shelving, Eagle MHC

Solid Shelving, Eagle MHC

Galvanized Solid Shelf, 21", 36", 18 lbs.
Catalog # 58202-228
Supplier:   Eagle Group
Supplier #:  SS2136G
Solid Shelving, Eagle MHC
Catalog # 58202-228
Supplier:  Eagle Group
Solid Shelving, Eagle MHC
Solid Shelving, Eagle MHC

Galvanized Solid Shelf, 21", 36", 18 lbs.

Price
$368.03
Log in for availability
Each Case of 4
Product Details & Documents

Solid shelving is hemmed, has a two-fold thickness of heavy gauge steel, and comes standard with a marine edge providing unsurpassed strength and stability.

  • Aluminum corner castings create the locking mechanism to fasten the shelves to the posts
  • Raised marine edge on all four sides retains contents to shelf
  • Makes cleaning easier and helps reduce the spill of shelf contents
  • Leveling feet are provided to help compensate for uneven solid shelves and posts combined to form unit floor surfaces

Numerically-calibrated grooved posts, tapered plastic or aluminum split sleeves and aluminum corner castings combine to make shelf assembly fast and easy. Shelving can be vertically adjusted on 1" (25 mm) increments for the entire post length.

 : Posts are required and sold separately. Contact your Avantor representative for more information.

Specifications
  • Width:
    21"
  • Description:
    Galvanized Solid Shelf
  • Length:
    36"
  • Weight:
    18 lbs.