Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
Microslides Electrodes, BTX®

Microslides Electrodes, BTX®

Homogenous field, 650 µl, 3.2 mm
Catalog # 58017-998
Supplier:   Harvard Apparatus
Supplier #:  45-0105
Microslides Electrodes, BTX®
Catalog # 58017-998
Supplier:  Harvard Apparatus
Microslides Electrodes, BTX®
Microslides Electrodes, BTX®

Homogenous field, 650 µl, 3.2 mm

Price
$517.75
Log in for availability
Each
Minimum order quantity is 1
Product Details & Documents

Ideal for embryo manipulation, nuclear transfer, hybridoma production, and cell or protoplast fusion

Stainless steel electrodes are mounted on glass slides designed to easily fit on a microscope to allow observation of the dimer formation during electrofusion.

Ordering information: Connection to an electroporator requires banana plug-to-banana plug connector cable (82019-194).

Specifications
  • Volume:
    650 µl
  • Description:
    Homogenous field
  • Gap size:
    3.2 mm
Accessories

Product Information

  • Catalog #
    Color
    Length
    Availability
    Price
  • Minigrabber® ECM 2001 to banana cables
    Minigrabber® ECM 2001 to banana cables
    82019-194
    Black/red
    3 m (10 ft.)
    Log in for availability
    Each - $217.33