Order Entry
Puerto Rico
Orders LinkContactUsLinkComponent
VWR® Flow Indicators

VWR® Flow Indicators

Ball, 102x14x57 mm, Flow indicator, connect O.D. 6.5 - 10 mm
Catalog # 46600-112
Supplier:   VWR International
VWR® Flow Indicators
Catalog # 46600-112
Supplier:  VWR International
VWR® Flow Indicators
VWR® Flow Indicators

Ball, 102x14x57 mm, Flow indicator, connect O.D. 6.5 - 10 mm

Price
$66.15
Log in for availability
Pack of 1 Case of 5
Product Details & Documents

Clear styrene-acrylonitrile flow indicators are temperature- and chemical-resistant, and indicators are useful for both liquid and gas flows.

  • Useful for liquid and gas flows
  • Styrene-acrylonitrile construction

Tapered arms connect to a variety of tubing sizes.

The ball indicator may be used vertically, for 50 mL/minute liquid flows and 3L/minute air flows, or horizontally, for 140 mL/minute liquid flows and 8L/minute air flows. The speed of ball rotation is proportional to the flow. Not for use with corrosive liquids or at temperatures above 50°C (122°F).

The free-spinning paddle wheel indicator is ideal for liquid or gas flows from 5 to 95 mL/second. Speed is proportional to flow rate. Not for use with corrosive fluids or at temperatures above 85°C (185°F).

Documents

Specifications
  • Type:
    Ball
  • Description:
    Flow indicator, connect O.D. 6.5 - 10 mm
  • Dimensions:
    102x14x57 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.